Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS150HUVD8SC2BZP

  • Zoro # G216560968


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Knockouts
4
High Pressure Sodium Wattage Equivalency
400 W
Manufacturers Warranty Length
5 yr
Housing Color
Bronze
Sensor Type
Photocell Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS150HUVD8SC2BZP
Zoro #
G216560968
UPC #
046135658693
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
14 1/8 in
Mounting Height - Maximum
25 ft
Knockout Size
3/4 in
Overall Height
9 5/8 in
Overall Width
9 1/4 in
Hub Size
3/4 in NPT
Size
14.17x9.25x9.65 in
Nominal Length
14.17 in
Height
9.65 in
Width
9.25 in

Details

Number of Knockouts
4
High Pressure Sodium Wattage Equivalency
400 W
Housing Color
Bronze
Sensor Type
Photocell Included
For Location
Outdoor
Light Output
18,000 lm, 19,500 lm, 22,500 lm
Fixture Lens Material
Polycarbonate
Color Selectable
Selectable
Standards
cULus
Light Technology
LED
Power Source
Hardwired
Color Temperature
3000/4000/5000
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Maximum
122 Degrees F
Number of Hubs
0
Mount Type
Surface
Item
Wall pack
Operating Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
Lumen Selectable
Selectable
Rated Life
100,000 hr
Includes Lamp
Integrated
Light Distribution Type - IESNA
Type III
Fixture Wattage
150 W
IP Rating
IP65
Housing Material
Aluminum
Lumens
18000/19500/22500
Operating Temp. Range
-40 °F to 122°F
Application
Outdoor
CRI
80
Efficacy (LPW)
150 lm/W
Watts
120.00/130.00/150.00 W
Finish
Bronze
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Voltage
277 V
Fixture Rated Life
100000
Mounting
Surface
Power Factor
≥0.90

Description

Wall Pack Cutoff, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products