Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS150UNHD8SC2BZP

  • Zoro # G816560917


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
Voltage
120 V
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS150UNHD8SC2BZP
Zoro #
G816560917
UPC #
046135658594
Country of Origin
Viet Nam

Dimensions

Overall Length
14 3/8 in
Manufacturers Warranty Length
5 yr
Overall Width
9 1/8 in
Knockout Size
3/4 in
Hub Size
3/4 in NPT
Overall Height
9 1/2 in
Mounting Height - Maximum
25 ft
Height
9.50 in
Width
9.1 in
Nominal Length
14.40 in
Size
14.4x9.1x9.5 in

Details

Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
Voltage
120 V
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
High Pressure Sodium Wattage Equivalency
400 W
Standards
cULus
Includes Lamp
Integrated
Color Selectable
Selectable
Metal Halide Wattage Equivalency
400 W
Color Temperature
3000/4000/5000
Number of Hubs
0
For Location
Outdoor
Mount Type
Surface
Fixture Wattage
150 W
Rated Life
100,000 hr
Light Technology
LED
Light Distribution Type - IESNA
Type III
Light Output
18,000 lm, 19,500 lm, 22,500 lm
Number of Knockouts
4
Item
Wall pack
Fixture Lens Material
Polycarbonate
Sensor Type
Photocell Included
Power Source
Hardwired
IP Rating
IP65
Application
Outdoor
Power Factor
≥0.90
Operating Temp. Range
-40 °F to 122°F
Watts
120.00/130.00/150.00 W
Lumens
18000/19500/22500
CRI
80
Efficacy (LPW)
150 lm/W
Finish
Bronze
Mounting
Surface
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Fixture Rated Life
100000

Description

Wall Pack Cutoff, Fixture Wattage 150 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.