Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Pendant; Surface Mount

  • Mfr # JELYJAR2A/S020UNHD8SC2/GR

  • Zoro # G816560931


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Number of Knockouts
4
Includes Lamp
Integrated
Mounting Height - Maximum
10 ft
Lumen Selectable
Selectable
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JELYJAR2A/S020UNHD8SC2/GR
Zoro #
G816560931
UPC #
046135624483
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
10 ft
Knockout Size
3/4 in
Overall Width
4 3/8 in
Overall Height
13 1/4 in
Overall Length
6 1/2 in
Hub Size
1/2 in NPT
Manufacturers Warranty Length
5 yr
Dia. (In.)
4.4 in
Height
13.20 in
Width
4.4 in

Details

Number of Knockouts
4
Includes Lamp
Integrated
Lumen Selectable
Selectable
IP Rating
IP65
Mount Type
Pendant, Surface
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Incandescent Wattage Equivalency
75 W, 150 W
Standards
cULus
Color Rendering Index
80
Light Output
1,000 lm, 2,000 lm
Item
Vapor-tight
Power Source
Hardwired
Color Selectable
Selectable
Fixture Lens Material
Glass
Number of Hubs
1
Rated Life
50,000 hr
Voltage
120 V
Sensor Type
Not Sensor Compatible
Housing Material
Aluminum
Housing Color
Gray
Fixture Wattage
20 W
For Location
Outdoor
Light Technology
LED
Color Temperature
3000/4000/5000
CRI
80
Lumens
1600/800
Fixture Rated Life
50000
Finish
Gray
Operating Temp. Range
-40 °F to 122°F
Power Factor
≥ 0.90
Watts
10.00/20.00 W
Lamp Type
SMD
Efficacy (LPW)
80 lm/W
Total Harmonic Distortion
< 20 %
Mounting
Surface

Description

Wall Packs, Fixture Wattage 20 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 50,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.