Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # CYLINDPS020UNHD8SC2R4BLP

  • Zoro # G016560960


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Location
Outdoor
Power Source
Hardwired
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYLINDPS020UNHD8SC2R4BLP
Zoro #
G016560960
UPC #
046135662867
Country of Origin
Thailand

Dimensions

Overall Width
4 in
Manufacturers Warranty Length
5 yr
Overall Height
10 3/4 in
Overall Length
6 7/8 in
Mounting Height - Maximum
15 ft
Dia. (In.)
4 in
Width
4 in
Height
10 3/4 in

Details

For Location
Outdoor
Power Source
Hardwired
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
Color Rendering Index
80
Number of Knockouts
0
Light Output
1,250 lm, 2,000 lm, 2,500 lm
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Voltage
120 V
Lumen Selectable
Selectable
Number of Hubs
0
Fixture Lens Material
Polycarbonate
Standards
cULus
Includes Lamp
Integrated
Color Selectable
Selectable
IP Rating
IP65
Incandescent Wattage Equivalency
75 W, 100 W, 125 W
Fixture Wattage
20 W
Rated Life
100,000 hr
Housing Material
Aluminum
Item
Surface
Housing Color
Black
Color Temperature
3000/4000/5000
Fixture Rated Life
100000
Lumens
2200/1760/1100
Operating Temp. Range
-40 °F to 122°F
CRI
80
Mounting
Surface
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
110 lm/W
Power Factor
≥0.90
Application
Outdoor
Finish
Black
Watts
20.00/16.00/10.00 W

Description

Wall Packs, Fixture Wattage 20 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.