Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # EMWALPAK1A/015UNVD8SC2NC/BZ/P

  • Zoro # G216065975


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Color Rendering Index
80
Fixture Wattage
15 W
IP Rating
IP65
Housing Material
Aluminum|Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMWALPAK1A/015UNVD8SC2NC/BZ/P
Zoro #
G216065975
UPC #
046135613692
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Overall Width
5 in
Manufacturers Warranty Length
5 yr
Overall Height
2 3/4 in
Knockout Size
3/4 in
Mounting Height - Maximum
15 ft
Hub Size
3/4 in NPT
Size
8.23x5.04x2.76 in
Width
5.04 in
Height
2.76 in
Length
8.23 in

Details

Power Source
Hardwired
Item
Wall Packs
Color Rendering Index
80
Fixture Wattage
15 W
IP Rating
IP65
Housing Material
Aluminum|Polycarbonate (PC)
Light Technology
LED
Voltage
120 V
Rated Life
100,000 hr
Color Temperature
3000/4000/5000
Fixture Lens Material
Polycarbonate
Standards
CSA,cULus
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Lumen Selectable
Not Selectable
Housing Color
Bronze
Color Selectable
Selectable
For Location
Outdoor
Includes Lamp
Integrated
High Pressure Sodium Wattage Equivalency
50 W
Light Output
1,875 lm
Operating Temperature - Minimum
-40 Degrees F
Number of Hubs
0
Mount Type
Surface
Metal Halide Wattage Equivalency
35 W
Number of Knockouts
1
Incandescent Wattage Equivalency
100 W
Light Distribution Type - IESNA
Type IV
Power Factor
0.9
Light Distribution
< 20 %
Operating Temperature (°C)
0 to+50 °C
Features
Emergency Wallpack, 15W, 120-277V, 0-10V Dim, 80+Cri, Cct Selectable- 3000K / 4000K / 5000K, Non-Cutoff, Bronze Finish With Photocell
Fixture Rated Life
100000
Lamp Type
SMD
Lithium Ion Battery
L
Type
Wall pack
Lumens Per Watt
125 lm/W
Finish
Bronze
Lumens
1875
Mounting
Surface
Application
Outdoor
Watts
15 W
Operating Temperature (°C)
0 to+50 °C

Description

Wall Packs, Fixture Wattage 15 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards CSA, cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.