Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # SLMWPKC3A/S060UNHD8SC2/BZP

  • Zoro # G316065981


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Color Temperature
3000/4000/3000
Fixture Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMWPKC3A/S060UNHD8SC2/BZP
Zoro #
G316065981
UPC #
046135628795
Country of Origin
Viet Nam

Dimensions

Overall Length
7 1/4 in
Mounting Height - Maximum
15 ft
Overall Width
7 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
125 in
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Length
7.28 in
Nominal Length
7.28 in
Width
7.8 in
Height
125.00 in
Size
7.28x7.8x125 in

Details

Rated Life
100,000 hr
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Color Temperature
3000/4000/3000
Fixture Wattage
60 W
Item
Wall pack
Light Technology
LED
Standards
cULus
IP Rating
IP65
Color Rendering Index
> 80
Voltage
120 V
Power Source
Hardwired
Sensor Type
Photocell Included
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Lumen Selectable
Selectable
Includes Lamp
Integrated
For Location
Outdoor
Housing Color
Bronze
High Pressure Sodium Wattage Equivalency
70 W, 125 W, 200 W
Metal Halide Wattage Equivalency
250 W, 300 W, 400 W
Operating Temperature - Maximum
104 Degrees F
Light Output
4,200 lm, 6,300 lm, 8,400 lm
Number of Hubs
0
Light Distribution Type - IESNA
Type II
Incandescent Wattage Equivalency
150 W, 300 W, 400 W
Number of Knockouts
5
Mount Type
Surface
Power Factor
≥ 0.90
Fixture Rated Life
100000
Type
Wall pack
Application
Outdoor
Lumens
8400/6300/4200
Operating Temp. Range
-40 °F to 104°F
Total Harmonic Distortion
< 20 %
Watts
60.00/45.00/30.00 W
CRI
> 80
Mounting
Surface
Finish
Bronze
Features
Slim Wallpack 3A, Wattage Selectable 30/45/60W, 120-347V, 0-10V Dim, +80 Cri, Cct Selectable 3000/4000/5000, Bronze Painted Finish, Photocell.
Efficacy (LPW)
140 lm/W
Lamp Type
SMD
Operating Temperature (°C)
-40 to+40 °C
Lumens Per Watt
140 lm/W
Light Distribution
< 20 %
Operating Temperature (°C)
-40 to+40 °C

Description

Wall Packs, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.