Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # WALPAKC9AS035UNHD8SC2BZP

  • Zoro # G716065956


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Voltage
120 V
Color Temperature
3000/4000/5000
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS035UNHD8SC2BZP
Zoro #
G716065956
UPC #
046135658563
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
12 ft
Overall Length
14 3/8 in
Manufacturers Warranty Length
5 yr
Overall Width
7 3/8 in
Overall Height
9 3/8 in
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Nominal Length
14.40 in
Height
9.40 in
Width
7.4 in
Length
14.40 in
Size
14.4x7.4x9.4 in

Details

Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Voltage
120 V
Color Temperature
3000/4000/5000
Standards
cULus
Series
WALPAKC
Rated Life
100,000 hr
IP Rating
IP65
Power Source
Hardwired
Fixture Wattage
35 W
Color Rendering Index
80
Item
Wall pack
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Housing Color
Bronze
Sensor Type
Photocell Included
Includes Lamp
Integrated
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
For Location
Outdoor
Color Selectable
Selectable
Number of Knockouts
4
Mount Type
Surface
Light Distribution Type - IESNA
Type III
Metal Halide Wattage Equivalency
75 W
Light Output
3,000 lm, 4,500 lm, 5,250 lm
Number of Hubs
0
High Pressure Sodium Wattage Equivalency
75 W
Incandescent Wattage Equivalency
200 W
Mounting
Surface
Power Factor
≥0.90
Features
Wall Pack Cutoff 9A, Selectable Wattage 20/30/35W, 120-347V, 0-10V Dimming, 80 Cri, Cct Selectable 3000/4000/5000K, Bronze, Photocell
Lumens
3000/4500/5250
Lamp Type
SMD
Fixture Rated Life
100000
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
150 lm/W
CRI
80
Type
Wall pack
Operating Temp. Range
-40 °F to 122°F
Light Distribution
< 20 %
Operating Temperature (°C)
-40 to+50 °C
Lumens Per Watt
150 lm/W
Application
Outdoor
Watts
20.00/30.00/35.00 W
Finish
Bronze
Operating Temperature (°C)
-40 to+50 °C

Description

Wall Packs, Fixture Wattage 35 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.