Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # WALPAKC9AS060UNHD8SC2BZP

  • Zoro # G016065885


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Standards
cULus
Series
WALPAKC
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS060UNHD8SC2BZP
Zoro #
G016065885
UPC #
046135658570
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
15 ft
Overall Width
7 3/8 in
Overall Height
9 3/8 in
Overall Length
14 3/8 in
Knockout Size
3/4 in
Hub Size
3/4 in NPT
Nominal Length
14.40 in
Width
7.4 in
Length
14.40 in
Size
14.4x7.4x9.4 in
Height
9.40 in

Details

Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Standards
cULus
Series
WALPAKC
Voltage
120 V
Fixture Wattage
60 W
Rated Life
100,000 hr
Housing Material
Aluminum
IP Rating
IP65
Color Rendering Index
80
Color Temperature
3000/4000/5000
Item
Wall pack
Light Technology
LED
Sensor Type
Photocell Included
Housing Color
Bronze
Operating Temperature - Minimum
-40 Degrees F
Includes Lamp
Integrated
Operating Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
For Location
Outdoor
Lumen Selectable
Selectable
Number of Hubs
0
Light Output
6,000 lm, 7,500 lm, 9,000 lm
Number of Knockouts
4
Metal Halide Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type III
Mount Type
Surface
Incandescent Wattage Equivalency
300 W, 400 W, 450 W
High Pressure Sodium Wattage Equivalency
250 W
Mounting
Surface
Type
Wall pack
Finish
Bronze
Efficacy (LPW)
150 lm/W
Lumens Per Watt
150 lm/W
Lumens
6000/7500/9000
Fixture Rated Life
100000
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Operating Temperature (°C)
-40 to+50 °C
Operating Temp. Range
-40 °F to 122°F
Light Distribution
< 20 %
Lamp Type
SMD
Watts
40.00/50.00/60.00 W
Application
Outdoor
Features
Wall Pack Cutoff 9A, Selectable Wattage 40/50/60W, 120-347V, 0-10V Dimming, 80 Cri, Cct Selectable 3000/4000/5000K, Bronze, Photocell
CRI
80
Operating Temperature (°C)
-40 to+50 °C

Description

Wall Packs, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.