Zoro Homepage

12 Volt Motor

  • Mfr # 108731.00

  • Zoro # G3135469


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Nameplate RPM
42
Max. Torque
705 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108731.00
Zoro #
G3135469
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
13.81 in
Manufacturers Warranty Length
1 yr
Overall Length
15.31 in
Dimension XH
14.49 in
Dimension XL
15.99 in
Shaft Length (Dimension V)
1 1/2 in
Shaft Dia. (Dimension U)
3/4 in
Keyway Size Type
0.19" Square x 1"
Output Shaft Length
1 1/2 in
Overall Height
6.65 in
Keyway Length
1 1/16 in
Overall Width
8.13 in
Output Shaft Diameter
3/4 in
Keyway Width
1 in
Mount Hole Center-to-Center Width
7.13 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Height
3 in
Keyway Depth
3/16 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Nameplate RPM
42
Max. Torque
705 lb-in
Overhung Load
650 lb
Rotation
CW/CCW
Gear Ratio
42:1
Input HP
1/2
Full Load Amps
40 A
Seals
Heavy Duty Industrial
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Item
12 Volt Motor
HP
1/2 hp
Max. Ambient Temp.
40 Degrees C
Gearmotor Voltage
12V
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Thermal Protection
None
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gear Case
Die Cast Aluminum
Gearmotor Rotation
CCW
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Starting Torque
705 in-lb
Insulation Class
F
Operating Voltage
12V DC
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Ambient Temperature
40 Degrees C
Overhung Load Capacity
650 ft-lb
Full Load Current
40 A
Seal Type
Heavy Duty Industrial
Maximum Torque
705 in-lb
Motor Duty Class
Continuous
Nameplate Speed
42 RPM
Motor Insulation Class
F
Efficiency
61.3%
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mounting Orientation
Horizontal, Vertical with Shaft Down
Input Horsepower
1/2 hp
Maximum Output Speed
42 RPM
Keyway Type
Square
Service Factor
1
Mount Type
Special

Description

12 Volt Motor, 1/2 hp HP, Nameplate RPM 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.