Shop LEESON
Create Account
1/6 HP 3600 RPM 48M Single Phase 115V Oil Burner Motor Marathon O102
- Mfr # MO102
- Zoro # G823931120
product price:Â
$
233.99
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
- MO102
- Zoro #
- G823931120
- UPC #
- -
- Country of Origin
- Mexico
Description
LEESON 1/6 HP (0.167) split-phase oil burner motor, 115V single-phase with reversible rotation, 2.7 A and manual overload protection; semi-enclosed 48MZ frame with 5.6 in diameter, M-flange mounting and single shaft in a rolled steel enclosure. Cross reference Marathon 48S34S2005 / 48S34S413; shipping dims 17 in x 11 in x 9 in, weight 13 lb.