Shop LEESON
Create Account
Marathon O213 1/2 HP Oil Burner Motor 3600 RPM 56C CS O
- Mfr # MO213
- Zoro # G323931842
product price:Â
$
317.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MO213
- Zoro #
- G323931842
- UPC #
- -
- Country of Origin
- Mexico
Description
Leeson Marathon 1/2 HP cap-start oil burner motor, frame 56 with 6.5 in diameter, open drip proof enclosure and single-phase operation at 115/208-230 V. Reversible rotation, manual overload, C-face/footless mounting, rolled steel construction, single shaft and 7.4/3.5-3.7 A ratings. Shipping dimensions 16 in L x 13 in W x 10 in H; cross-references include GE 5KC37JG411X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.