Shop LEESON
Create Account
Marathon 4774 Oil Burner Motor
- Mfr # M4774
- Zoro # G023931401
product price:Â
$
395.99
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
- M4774
- Zoro #
- G023931401
- UPC #
- -
- Country of Origin
- Mexico
Description
Leeson Marathon 4774 oil burner motor, split-phase 1/3 HP (0.333), 115V single-phase with 4.9 A draw and reversible rotation, designed in a 48N frame with 5.6 in diameter. Totally enclosed non-ventilated (TENV) rolled steel housing, N-flange mounting, single shaft and manual overload provide a compact, durable solution for HVACR oil burner applications.