3-Phase Vector Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,425; 1,730 Nameplate RPM

  • Mfr # LM10340

  • Zoro # G111934932


product price: $1,457.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,425; 1,730
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.6/1.8; 3.8/1.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM10340
Zoro #
G111934932
UPC #
691720044865
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/16 in
Overall Length
12 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Vector Motor
HP
1
Nameplate RPM
1,425; 1,730
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.6/1.8; 3.8/1.9 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Fans
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
77 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
T-Stat
Motor Sub Application
General Purpose
Includes Encoder
Encoder Not Included
Removable Base
Permanently Lubricated Bearings
ECM Motor Type
Constant Torque
Duty Cycle
Continuous
Speed Range
10:1
Max. Speed
1,730 RPM

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,425; 1,730, No. of Speeds Not Applicable, Voltage 230/460V AC, Full Load Amps 3.6/1.8; 3.8/1.9 A, 56HC Frame, Max. Speed 1,730 RPM, Speed Range 10:1, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.