Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Phase Vector Motor, 1/4 HP, S48C Frame, 230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # M1140172.00

  • Zoro # G311934879


product price: $726.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1140172.00
Zoro #
G311934879
UPC #
691720346860
Country of Origin
United States

Dimensions

Length Less Shaft
7 11/16 in
Overall Length
9 3/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in

Details

Item
Vector Motor
HP
1/4
Nameplate RPM
1,725
Voltage
230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.1 A
Frame
S48C
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Fans
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Nominal Efficiency
71.5 %
Standards
CSA Certified, UL Listed
Motor Sub Application
General Purpose
Motor Thermal Protection
Manual
Includes Encoder
Encoder Not Included
Removable Base
Permanently Lubricated Bearings
Duty Cycle
Continuous

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds Not Applicable, Voltage 230V AC, Full Load Amps 1.1 A, S48C Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.