General Purpose Farm Duty Motor, 3-Phase, 1 1/2 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame

  • Mfr # 48ZJ99
  • Zoro # G9536101
product price: 
$
556.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48ZJ99
Zoro #
G9536101
UPC #
190735905258
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/2 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 3/8 in
Wire Rope Length
13 3/8 in
Length
13 3/8 in

Details

Item
Farm Duty Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,745 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258501), UL Recognized (E37403)
Duty
Continuous
Motor Bearings
Ball
Hz
60 Hz
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Full Load Amps
4.5-4.5/2.2 A
Nominal Efficiency
85.5 %
Max. Ambient Temperature
40 Degrees C
Finish
Epoxy-Coated
Ins. Class
F
Includes
Shaft Key, Gasketed Conduit Box, Shaft Slinger
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
CC Number
CC030A

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.5-4.5/2.2 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.