AC Gearmotor, 1,089 lb-in Max. Torque, 18 RPM Nameplate RPM, 208-230/460V Voltage, Three Phase

  • Mfr # 107025.00

  • Zoro # G004853067


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
208-230/460V
Gearmotor Phase
Three
Gearmotor Type
AC Gearmotor
Max. Torque
1,089 lb-in
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107025.00
Zoro #
G004853067
UPC #
691720006467
Country of Origin
United States

Dimensions

Length Less Shaft
11.42 in
Keyway Size Type
0.19" Square x 1"
Overall Length
12.92 in
Shaft Dia. (Dimension U)
3/4 in
Dimension C
12.92 in
Shaft Length (Dimension V)
1.5 in
Output Shaft Diameter
3/4 in
Output Shaft Length
1 1/2 in
Keyway Length
1 in
Keyway Width
15/79 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Height
2.94 in
Overall Height
6.6 in
Mount Hole Center-to-Center Length
2.5 in
Overall Width
8.13 in
Keyway Depth
1 1/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230/460V
Gearmotor Phase
Three
Gearmotor Type
AC Gearmotor
Max. Torque
1,089 lb-in
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
18 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
1.6/0.8
Standards
CSA, UL
Input HP
33/100 hp
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel
Lubrication
Heavy Duty Gear Oil
Insulation Class
F
Includes
Conduit Box
Bearings
Needle
Starting Torque
1,089 in-lb
Motor Type
3-Phase
Gear Case Material
Die Cast Aluminum
Duty Cycle
Continuous
Seals
Heavy Duty Industrial
Phase
Three
Rotation
CW/CCW
Service Factor
1.15
Gear Ratio
95:1
Overhung Load
700 lb
Thermal Protection
None
Housing
Die Cast Aluminum
Housing Material
Die Cast Aluminum
Hz
60 Hz
Capacitor Required
Yes
Mount Type
Horizontal or Vertical Shaft Down
Motor Duty Class
Continuous
Overhung Load Capacity
700 lb
Frequency
60 Hz
Maximum Torque
1,089 in-lb
Maximum Ambient Temperature
104 Degrees F
Maximum Output Speed
18 RPM
Motor Insulation Class
F
Bearing Type
Needle
Includes Junction/Conduit Box
Yes
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Brake Type
None
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Enclosure
Totally Enclosed Fan-Cooled
Seal Type
Heavy Duty Industrial
Number of Output Shafts
1
Input Horsepower
0.33 hp
Full Load Current
1.6/0.80 A
Keyway Type
Square
Operating Voltage
208-230/460V AC
Includes Capacitor
Yes
Nameplate Speed
18 RPM

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 18 RPM, Maximum Torque 1,089 in-lb, Overhung Load Capacity 700 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230/460V AC, Gear Ratio 95:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.