Shop LEESON

AC Gearmotor, 336 lb-in Max. Torque, 91 RPM Nameplate RPM, 115/208-230V Voltage, Single Phase

  • Mfr # 107015.00
  • Zoro # G004853074

product price: 
$
1,179.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V, 208V to 230V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
336 lb-in
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107015.00
Zoro #
G004853074
UPC #
691720006436
Country of Origin
United States
Item
AC Gearmotor
Gearmotor Voltage
115V, 208V to 230V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
336 lb-in
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
91 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
8.8/4.4 A
Standards
CSA, UL
Input HP
1/2 hp
Includes
Conduit Box
Starting Torque
336 in-lb
Gear Ratio
19:1
Seals
Heavy Duty Industrial
Motor Type
Capacitor-Start
Insulation Class
F
Hz
60 Hz
Phase
Single
Overhung Load
575 lb
Bearings
Needle
Rotation
CW/CCW
Lubrication
Heavy Duty Gear Oil
Capacitor Required
Yes
Shaft Orientation
Parallel
Service Factor
1.15
Gear Case Material
Die Cast Aluminum
Housing
Die Cast Aluminum
Housing Material
Die Cast Aluminum
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Includes Capacitor
Capacitor Included
Motor Enclosure
Totally Enclosed Fan-Cooled
Includes Junction/Conduit Box
Yes
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
91 RPM
Operating Voltage
115/208-230V AC
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Frequency
60 Hz
Full Load Current
8.8/4.4 A
Maximum Output Speed
91 RPM
Input Horsepower
0.5 hp
Bearing Type
Needle
Brake Type
None
Number of Output Shafts
1
Overhung Load Capacity
575 lb
Mount Type
Horizontal or Vertical Shaft Down
Keyway Type
Square
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Insulation Class
F
Seal Type
Heavy Duty Industrial
Maximum Torque
336 in-lb
Motor Duty Class
Continuous

Dimensions

Length Less Shaft
12.67 in
Keyway Size Type
0.19" Square x 1"
Shaft Length (Dimension V)
1.5 in
Shaft Dia. (Dimension U)
3/4 in
Dimension C
14.17 in
Overall Length
14.17 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
7.13 in
Keyway Width
15/79 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
1 1/16 in
Output Shaft Height
2.94 in
Overall Width
8.13 in
Keyway Length
1 in
Overall Height
7.69 in
Wire Rope Length
14.17 in
Length
14.17 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 91 RPM, Maximum Torque 336 in-lb, Overhung Load Capacity 575 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 19:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.