AC Gearmotor, 496 in-lb Max. Torque, 59 RPM Nameplate RPM, 115/230V AC Voltage, Single Phase
Mfr # 107016.00
Zoro # G205687317
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
496 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107016.00
Zoro #
G205687317
UPC #
691720006443
Country of Origin
United States
Dimensions
Length Less Shaft
12.67 in
Shaft Dia. (Dimension U)
3/4 in
Overall Length
14.17 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Length
2.5 in
Overall Height
7.69 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
7.13 in
Keyway Depth
1 1/16 in
Keyway Width
15/79 in
Overall Width
8.13 in
Output Shaft Diameter
3/4 in
Output Shaft Height
2.94 in
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 59 RPM, Maximum Torque 496 in-lb, Overhung Load Capacity 625 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 29:1, Output Location Left Hand, Shaft Orientation Inline, Output Shaft Type Hollow, Includes Capacitor Capacitor Included, Motor Insulation Class F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.