AC Gearmotor, 40 lb-in Max. Torque, 58 RPM Nameplate RPM, 115V Voltage, Single Phase

  • Mfr # M1125082.00

  • Zoro # G104924988


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
40 lb-in
Gearmotor Shaft Type
Single Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1125082.00
Zoro #
G104924988
UPC #
691720091203
Country of Origin
United States

Dimensions

Length Less Shaft
7.66 in
Keyway Size Type
0.13" Square x 1.12"
Overall Length
8.94 in
Shaft Dia. (Dimension U)
1/2 in
Dimension N
1.3 in
Dimension X
3.63 in
Shaft Length (Dimension V)
1.3 in
Output Shaft Diameter
1/2 in
Output Shaft Length
1 5/16 in
Mount Hole Center-to-Center Length
2 in
Mount Hole Center-to-Center Width
1.19 in
Keyway Depth
1 1/8 in
Overall Width
4.95 in
Keyway Width
3/23 in
Output Shaft Height
1.48 in
Overall Height
4.02 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
40 lb-in
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
58 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.9/0.45
Standards
CE, CSA, UL
Input HP
3/50 hp
Insulation Class
F
Includes
Conduit Box, Gearbox Base
Motor Type
Permanent Split Capacitor
Bearings
Ball
Duty Cycle
Continuous
Gear Ratio
30:1
Service Factor
1
Hz
60 Hz
Shaft Orientation
Right Angle
Rotation
CW/CCW
Overhung Load
185 lb
Gear Case Material
Aluminum
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Housing
Aluminum
Capacitor Required
Yes
Starting Torque
40 in-lb
Phase
Single
Lubrication
Oil Bath
Housing Material
Aluminum
Features
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Optional gearbox base available (10 Series only), Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Nameplate Speed
58 RPM
Number of Output Shafts
1
Includes Junction/Conduit Box
Yes
Frequency
60 Hz
Maximum Torque
40 in-lb
Operating Voltage
115/230V AC
Mount Type
Horizontal
Output Location
Reversible
Brake Type
None
Input Horsepower
0.06 hp
Keyway Type
Square
Overhung Load Capacity
185 lb
Full Load Current
0.90/0.45 A
Maximum Output Speed
58 RPM
Bearing Type
Ball
Maximum Ambient Temperature
104 Degrees F
Includes Capacitor
Capacitor Included
Motor Enclosure
Totally Enclosed Nonventilated
Motor Insulation Class
F
Mounting Orientation
Horizontal
Motor Duty Class
Continuous

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 58 RPM, Maximum Torque 40 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Operating Voltage 115/230V AC, Gear Ratio 30:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.