AC Gearmotor, 295 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, Single Phase

  • Mfr # M1145031.00

  • Zoro # G105687271


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
295 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1145031.00
Zoro #
G105687271
UPC #
691720092149
Country of Origin
United States

Dimensions

Length Less Shaft
10.63 in
Shaft Dia. (Dimension U)
5/8 in
Overall Length
12.13 in
Dimension X
3.5 in
Keyway Width
15/79 in
Output Shaft Length
1 1/2 in
Overall Width
5.63 in
Overall Height
5.13 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Height
3.5 in
Mount Hole Center-to-Center Length
1.5 in
Keyway Depth
1 1/16 in
Output Shaft Diameter
5/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
295 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
30 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
2.1 A
Standards
CE, CSA, UL
Input HP
1/6 hp
Hz
60/50 Hz
Bearings
Needle
Overhung Load
330 lb
Phase
Single
Gears
Helical Gear
Gear Material
Steel
Gear Ratio
58:1
Gear Type
Helical
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Lubrication
Semi-Fluid Grease
Shaft Orientation
Inline
Duty Cycle
Continuous
Rotation
CW/CCW
Application
Power Transmission
Service Factor
1
Insulation Class
F
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Reversible Shaft Output
Yes
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
F
Output Location
Left Hand
Output Shaft Type
Hollow
Overhung Load Capacity
330 lb
Operating Voltage
115V AC
Mount Type
Horizontal or Vertical Shaft Down
Number of Output Shafts
1
Frequency
50 Hz, 60 Hz
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Duty Class
Continuous
Maximum Torque
295 in-lb
Nameplate Speed
30 RPM
Motor Enclosure
Totally Enclosed Fan-Cooled
Includes Capacitor
Capacitor Included
Input Horsepower
0.167 hp
Bearing Type
Needle
Full Load Current
2.1/1.1 A
Maximum Output Speed
30 RPM
Features
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 295 in-lb, Overhung Load Capacity 330 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 58:1, Output Location Left Hand, Shaft Orientation Inline, Output Shaft Type Hollow, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.