AC Gearmotor, 157 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, Single Phase

  • Mfr # M1145033.00

  • Zoro # G805687250


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
157 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1145033.00
Zoro #
G805687250
UPC #
691720092163
Country of Origin
United States

Dimensions

Length Less Shaft
10.63 in
Overall Length
12.13 in
Dimension X
3.5 in
Shaft Dia. (Dimension U)
5/8 in
Mount Hole Center-to-Center Length
3.38 in
Keyway Depth
3/16 in
Keyway Width
19/100 in
Output Shaft Height
3.5 in
Overall Width
4.06 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Width
3.38 in
Output Shaft Length
1 1/2 in
Overall Height
5.13 in
Keyway Length
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
157 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
2.1 A
Standards
CE, CSA Certified, UL
Input HP
1/6 hp
Gear Ratio
29:1
Max. Ambient Temp.
40 Degrees C
Phase
Single
Rotation
CCW
Service Factor
1
Gear Material
Steel
Overhung Load
268 lb
Gears
Helical Gear
Bearings
Needle
Reversible Shaft Output
Yes
Shaft Orientation
Parallel
Insulation Class
F
Motor Type
Permanent Split Capacitor
Duty Cycle
Continuous
Lubrication
Semi-Fluid Grease
Gear Type
Helical (1st Stage)
Thermal Protection
None
Capacitor Required
Yes
Hz
60/50 Hz
Application
Power Transmission
Mounting Orientation
Horizontal, Vertical with Shaft Down
Nameplate Speed
60 RPM
Full Load Current
2.1/1.1 A
Output Location
Left Hand
Mount Type
Horizontal or Vertical Shaft Down
Maximum Torque
157 in-lb
Output Shaft Type
Keyed
Overhung Load Capacity
268 lb
Input Horsepower
0.167 hp
Operating Voltage
115V AC
Motor Insulation Class
F
Frequency
50 Hz, 60 Hz
Maximum Ambient Temperature
104 Degrees F
Includes Capacitor
Capacitor Included
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Output Speed
60 RPM
Features
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available
Number of Output Shafts
1
Bearing Type
Needle
Motor Duty Class
Continuous
For Location
Outdoor
Inverter Rated
No
Number of Stages
1
Brake Type
None
Shaft Material
Steel
Keyway Type
Square
Motor Frame Designation
38

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 60 RPM, Maximum Torque 157 in-lb, Overhung Load Capacity 268 lb, Rotation CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 29:1, Brake Type None, Output Location Left Hand, Shaft Orientation Parallel, Output Shaft Type Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.