AC Gearmotor, TEFC, 26RPM, 115/208-230V AC

  • Mfr # 107002.00
  • Zoro # G2486422
product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Keyway Depth
1 1/16 in
Maximum Output Speed
26 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Torque
569 in-lb
Operating Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107002.00
Zoro #
G2486422
UPC #
691720006306
Country of Origin
United States

Dimensions

Keyway Depth
1 1/16 in
Overall Height
7.69 in
Overall Width
8.13 in
Output Shaft Height
2.94 in
Keyway Length
1 in
Output Shaft Length
1 1/2 in
Length Less Shaft
11.92 in
Mount Hole Center-to-Center Width
7.13 in
Keyway Width
15/79 in
Output Shaft Diameter
3/4 in
Fits Chest Size
Rugged die cast Aluminium gear housing supplies maximum gear and bearing support. Heavy duty industrial oil seals keep lubricant in and dirt out. All gearing designed and rated to AGMA Class 9 Standards, To withstand momentary shock overload of 200%. Capacitor start designs rated for 115/230 VAC 60 HZ input
Overall Length
13.42 in
Mount Hole Center-to-Center Length
2.5 in
Length
13.42 in

Details

Maximum Output Speed
26 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Torque
569 in-lb
Operating Voltage
115/208-230V AC
Motor Insulation Class
B
Nameplate Speed
26 RPM
Brake Type
None
Gear Ratio
66:1
Mount Type
Horizontal or Vertical Shaft Down
Includes Junction/Conduit Box
Yes
Input Horsepower
0.25 hp
Frequency
60 Hz
Lubrication
Heavy Duty Gear Oil
Number of Output Shafts
1
Keyway Type
Square
Mounting Orientation
Horizontal, Vertical with Shaft Down
Includes Capacitor
Capacitor Included
Motor Enclosure
Totally Enclosed Fan-Cooled
Standards
CSA, UL
Bearing Type
Needle
Motor Type
Capacitor-Start
Overhung Load Capacity
650 lb
Thermal Protection
None
Housing Material
Die Cast Aluminum
Includes
Conduit Box
Shaft Orientation
Parallel
Capacitor Required
Yes
Service Factor
1.15
Motor Duty Class
Continuous
Full Load Current
5.4/2.7 A
Phase
Single
Item
AC Gearmotor
Starting Torque
569 in-lb
Rotation
CW/CCW
Seal Type
Heavy Duty Industrial
Features
Rugged die cast Aluminium gear housing supplies maximum gear and bearing support. Heavy duty industrial oil seals keep lubricant in and dirt out. All gearing designed and rated to AGMA Class 9 Standards, To withstand momentary shock overload of 200%. Capacitor start designs rated for 115/230 VAC 60 HZ input

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 26 RPM, Maximum Torque 569 in-lb, Overhung Load Capacity 650 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 66:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.