Shop LEESON

AC Gearmotor, TENV, 142RPM, 115V AC

  • Mfr # 096002.00
  • Zoro # G2480183

product price: 
$
823.99
/ea
Free Shipping & Returns

Key Features

Includes Junction/Conduit Box
Yes
Output Shaft Height
4 in
Seal Type
Heavy Duty Industrial
Shaft Orientation
Parallel
Includes Capacitor
Capacitor Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
096002.00
Zoro #
G2480183
UPC #
691720000786
Country of Origin
United States
Includes Junction/Conduit Box
Yes
Seal Type
Heavy Duty Industrial
Shaft Orientation
Parallel
Includes Capacitor
Capacitor Included
Rotation
CW/CCW
Full Load Current
1.3/0.65 A
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Bearing Type
Needle
Item
AC Gearmotor
Maximum Output Speed
14 RPM
Mount Type
Horizontal or Vertical Shaft Down
Thermal Protection
None
Nameplate Speed
142 RPM
Includes
Conduit Box
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Nonventilated
Starting Torque
330 in-lb
Gear Ratio
124:1
Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
Maximum Torque
330 in-lb
Motor Insulation Class
F
Phase
Single
Operating Voltage
115V AC
Motor Frame Designation
L42Y
Motor Duty Class
Continuous
Input Horsepower
0.083 hp
Frequency
50 Hz, 60 Hz
Overhung Load Capacity
459 lb
Lubrication
Heavy Duty Gear Oil
Service Factor
1
Capacitor Required
Yes
Housing Material
Die Cast Aluminum
Brake Type
None
Standards
CSA, UL
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Dimensions

Output Shaft Height
4 in
Overall Height
5.57 in
Output Shaft Length
1 5/8 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
5 in
Length Less Shaft
9.36 in
Overall Width
6 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Overall Length
11.36 in
Keyway Width
1 in
Length
11.36 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 142 RPM, Maximum Torque 330 in-lb, Overhung Load Capacity 459 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 124:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.