Shop LEESON
Create Account
AC Gearmotor, TENV, 28RPM, 115V AC
- Mfr # M1125080.00
- Zoro # G7034716
product price:Â
$
801.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1125080.00
- Zoro #
- G7034716
- UPC #
- 691720091180
- Country of Origin
- United States
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 28 RPM, Maximum Torque 37 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Operating Voltage 115/230V AC, Gear Ratio 60:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.