Shop LEESON

AC Gearmotor, TENV, 5RPM, 115V AC

  • Mfr # 096000.00
  • Zoro # G2475539

product price: 
$
846.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
336:1
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Frequency
50 Hz, 60 Hz
Overhung Load Capacity
565 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
096000.00
Zoro #
G2475539
UPC #
691720000762
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
2.5 in
Output Shaft Diameter
3/4 in
Overall Length
11.36 in
Keyway Width
1 in
Output Shaft Length
1 5/8 in
Keyway Depth
3/16 in
Output Shaft Height
4 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Length Less Shaft
9.36 in
Keyway Length
1 in
Overall Width
6 in
Mount Hole Center-to-Center Width
5 in
Overall Height
5.57 in
Length
11.36 in

Details

Gear Ratio
336:1
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Frequency
50 Hz, 60 Hz
Overhung Load Capacity
565 lb
Motor Insulation Class
F
Capacitor Required
Yes
Full Load Current
1.3/0.65 A
Bearing Type
Needle
Nameplate Speed
5 RPM
Brake Type
None
Input Horsepower
0.08 hp
Includes
Conduit Box
Thermal Protection
None
Rotation
CW/CCW
Maximum Ambient Temperature
131 Degrees F
Service Factor
1
Maximum Output Speed
5 RPM
Lubrication
Heavy Duty Gear Oil
Motor Duty Class
Continuous
Includes Capacitor
Capacitor Included
Motor Frame Designation
L42Y
Housing Material
Die Cast Aluminum
Starting Torque
310 in-lb
Item
AC Gearmotor
Mount Type
Horizontal or Vertical Shaft Down
Seal Type
Heavy Duty Industrial
Keyway Type
Square
Maximum Torque
310 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CSA, UL
Motor Enclosure
Totally Enclosed Nonventilated
Number of Output Shafts
1
Operating Voltage
115V AC
Includes Junction/Conduit Box
Yes
Phase
Single
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 5 RPM, Maximum Torque 310 in-lb, Overhung Load Capacity 565 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 336:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.