Aeration Fan Motors, 3-Phase, 3 hp HP, 208-230/460V AC, 3,450 Nameplate RPM, 145T Frame

  • Mfr # 120379.00
  • Zoro # G007101363
product price: 
$
727.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
Voltage
208-230/460V AC
Frame
145T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
120379.00
Zoro #
G007101363
UPC #
691720015476
Country of Origin
United States
Item
Aeration Fan Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
Voltage
208-230/460V AC
Frame
145T
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
3,450 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed, Tapped
Motor Sub Application
Aeration Fan
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Item - Farm Duty Motors
Aeration Fan Motor
Weight
41 lb
Full Load Amps
8.4-7.6/3.8 A
Motor Bearings
Ball
Nominal Efficiency
84 %
Hz
60 Hz
Ins. Class
F
No. of Speeds
1
Usable @ 208V
Usable at 208V

Dimensions

Shaft Dia.
7/8 in
Overall Length
12 5/16 in
Shaft Length
2 1/4 in
Wire Rope Length
12 5/16 in
Length
12 5/16 in

Description

Aeration Fan Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.4-7.6/3.8 A, 145T Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.