X025 Agricultural Fan Motor 1/3 HP 1625 RPM 48YZ CX
- Mfr # MX025
- Zoro # G423932909
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
TEAO
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX025
- Zoro #
- G423932909
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEAO
- HP
- 0.33
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 48Z
- Nameplate RPM
- 1,625 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X025 1/3 HP PSC agricultural fan motor (Supplier Stock No PEM-MX025, cross-reference 48A17T2003) delivers 1625 RPM in a 48Z frame with a 5.6-inch diameter shaft, single-phase 115/230V service, reversible rotation and automatic overload protection; TEAO totally enclosed air over construction, rolled steel housing, resilient extended-stud mounting, 4.2/2.1 A rating, single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.