Air Compr Mtr, 2 HP, 3450 rpm, 115/230V, 56

  • Mfr # 5KCR48TN2650Y

  • Zoro # G3000435


product price: $338.53
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR48TN2650Y
Zoro #
G3000435
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 3/4 in
Shaft Length
1 7/8 in
Length Less Shaft
10 7/8 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
17.0 A/8.5 A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Capacitor Included
Yes
Hz
60 Hz
Voltage Compatibility
115V AC, 115/230V AC, 120V AC, 120/240V AC, 230V AC, 240V AC
Motor Shaft Design
Keyed
Standards
CSA, UL Listed
Motor Shaft Rotation
CW/CCW
Phase
Single
Duty
Continuous
Motor Application
Air Compressor
Motor Service Factor
1
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Duty Cycle
Continuous
Includes
Capacitor
No. of Speeds
1
Weight
38 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 17.0 A/8.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.