BrakeMotor, 1hp, 1760RPM, 208-230/460VAC, 56

  • Mfr # 119561.00

  • Zoro # G411930757


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,760 RPM
Shaft Dia.
5/8 in
Voltage
208-230/460V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119561.00
Zoro #
G411930757
UPC #
691720098608
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
15 3/8 in
Overall Length
17 3/16 in
Shaft Length
1 7/8 in

Details

HP
1 hp
Nameplate RPM
1,760 RPM
Item
Brake Motor
Voltage
208-230/460V AC
Frame
56
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
Full Load Amps
1.7 A
Motor Application
General Purpose
Motor Thermal Protection
None
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Conduit Box Position
F1
Phase
Three
Nominal Efficiency
85.5 %
No. of Speeds
1
Weight
50 lb
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
40 Degrees C
RPM Range
1,701-1,800
Duty Cycle
Continuous
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
230V AC, 460V AC
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL Listed
Brake Rating
6 ft-lb
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.7 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.