Capacitor-Start Boat Hoist Motor, 3/4 hp HP, 56C Frame, 115/230V AC Voltage, 1,725 RPM Nameplate RPM

  • Mfr # 6439191261
  • Zoro # G507101313
product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6439191261
Zoro #
G507101313
UPC #
691720000014
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 1/8 in
Wire Rope Length
11 1/8 in
Length
11 1/8 in

Details

Item
Boat Hoist Motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230V AC
Motor Application
Boat Hoist
Motor Sub Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Stainless Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
NEMA 56
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Full Load Amps
9.8/4.9 A
Hz
60 Hz
Motor Bearings
Ball
Nominal Efficiency
72 %
Weight
24 lb
Ins. Class
B
Phase
Single
Max. Ambient Temp.
40 Degrees C
NEMA Design
N
Duty Cycle
15 min
Usable @ 208V
Not Usable at 208V

Description

Boat Hoist Motor, Duty Cycle 15 min, Frame 56C, Hz 60 Hz, Full Load Amps 9.8/4.9 A, HP 3/4 hp, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Boat Hoist, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Stainless Steel, Motor Mounting Position Horizontal, Motor Mounting Type C-Face, Motor Service Factor 1.15, Motor Shaft Design NEMA 56, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.