Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 108045.00
  • Zoro # G4608865

product price: 
$
501.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
12V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108045.00
Zoro #
G4608865
UPC #
691720006696
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/4
Voltage
12V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
21.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Face/Base
Motor Enclosure Design
Totally Enclosed Nonventilated
Brush Type
Carbon
Voltage Compatibility
12V DC
Motor Design
Permanent Magnet
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Bearings
Ball
Standards
CSA (LR2025), UL (E49747)
Motor Application
General Application
Rotation
CW/CCW
Ins. Class
F
Full Load Torque
8.8 in-lb
Motor Bearings
Ball
Removable Base
Yes
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Application
General Purpose
Full Load Current
21.0 A
Nameplate Service Factor
1
Insulation Class
F
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Voltage
12V DC
Bearing Type
Ball
Nameplate Horsepower
1/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 1/4 in
Length Less Shaft
8 5/16 in
Body Dia.
5 5/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 1/4 in
Length
10 1/4 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/4 HP, Nameplate RPM 1,800 RPM, Voltage 12V DC, 21.0 A Full Load Amps, 56C Frame, Full Load Torque 8.8 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type Carbon

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.