Zoro Homepage

Capacitor-Start General Purpose Motor, 1 1/2 hp HP, 56C Frame, 115/208-230V AC Voltage

  • Mfr # 110418.00

  • Zoro # G011931444


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
3450
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110418.00
Zoro #
G011931444
UPC #
691720008768
Country of Origin
United States

Dimensions

Shaft Length
2 1/16 in
Overall Length
12 1/2 in
Length Less Shaft
10 7/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
3450
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/230 AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Usable @ 200V
Not Usable at 200V
Full Load Amps
17.0/9.0-8.5 A
Nominal Efficiency
72 %
Hz
60 Hz
Phase
Single
Max. Ambient Temp.
40 Degrees C
Weight
34 lb
Ins. Class
B
Motor Bearings
Ball
Duty Cycle
Continuous
NEMA Design
L
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 17.0/9.0-8.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.