Zoro Homepage

Capacitor-Start General Purpose Motor, 1/3 hp HP, 115/208-230V AC Voltage, 48 Frame

  • Mfr # 5KC36LN26

  • Zoro # G5538924


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36LN26
Zoro #
G5538924
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Overall Length
10 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
48
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Phase
Single
Motor Bearings
Ball
Frame Material
Rolled steel
Nominal Efficiency
59.5 %
Inverter Rated
Not Inverter Rated
Full Load Amps
6.0/3.2-3.0 A
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Duty
Continuous
Ins. Class
B
Hz
60/50 Hz
Weight
18 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Capacitor Required
Yes
Full Load Amps @ 50Hz
7.4/3.7 A

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.0/3.2-3.0 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.