Zoro Homepage

Capacitor-Start General Purpose Motor, 1/3 hp HP, 115/208-230V AC Voltage, 56 Frame

  • Mfr # 5KC36LN1X

  • Zoro # G7539594


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36LN1X
Zoro #
G7539594
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 5/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 7/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
RPM Group
1701-1800
Inverter Rated
Not Inverter Rated
Frame Material
Rolled steel
Full Load Amps
6.0/3.2-3.0 A
Motor Bearings
Ball
Hz
60/50 Hz
Phase
Single
Nominal Efficiency
62 %
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
18 lb
Usable @ 200V
Not Usable at 200V
Capacitor Required
Yes
Full Load Amps @ 50Hz
7.4/3.7 A

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.0/3.2-3.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.