Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 2 hp HP, 56H Frame, 115/230V AC Voltage

  • Mfr # 110402.00

  • Zoro # G405748160


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110402.00
Zoro #
G405748160
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
12 1/16 in
Shaft Length
1 7/8 in
Overall Length
13 1/2 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/208-230V AC
Frame
56H
Voltage
115/230V AC
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
20.0/10.0 A
Bearing Protection
No Protection
Removable Base
Regreasable
Standards
CE, CSA, UL Listed
Voltage @ 50Hz
Not Available
Nominal Efficiency
73 %
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Ins. Class
F
Includes
Capacitor (650 MFD, 125V AC)
Motor Service Factor
1
No. of Speeds
1
Motor Mounting Position
Horizontal
NEMA Design
L
Part Winding Start Capable
No
Hz
60 Hz
Usable @ 208V
Not Usable at 208V
Nameplate RPM
3,450 RPM
Inverter Rated
Not Inverter Rated
Motor Bearings
Ball
Weight
44 lb
Duty Cycle
Continuous
Motor Application
General Purpose
RPM @ 50Hz
Not Available
Service Factor @ 50Hz
Not Available
Full Load Amps @ 50Hz
Not Available
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Usable @ 200V
Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20.0/10.0 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.