Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 2 hp HP, 56HC Frame, 115/230V AC Voltage

  • Mfr # 113931.00

  • Zoro # G411931440


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3450
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113931.00
Zoro #
G411931440
UPC #
691720012963
Country of Origin
United States

Dimensions

Length Less Shaft
11 5/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3450
Voltage
115/230V AC
Frame
56HC
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/230 V
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Nominal Efficiency
73 %
Ins. Class
F
Phase
Single
Usable @ 208V
Not Usable at 208V
NEMA Design
L
Motor Bearings
Ball
Usable @ 200V
Not Usable at 200V
Hz
60 Hz
Weight
45 lb
Max. Ambient Temp.
40 Degrees C
Full Load Amps
20.0/10.0 A

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20.0/10.0 A, 56HC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CCWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.