Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start Washdown Motor, 2 hp HP, 115/208-230V AC Voltage, 182T Frame

  • Mfr # 131571.00

  • Zoro # G4448048


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131571.00
Zoro #
G4448048
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
10 5/8 in
Shaft Length
2 3/4 in
Overall Length
13 7/16 in
Body Dia.
8.38 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,740 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
BISSC, CE, CSA, UL
Frame Material
Rolled steel
Motor Bearings
Ball
Hz
60 Hz
Duty
Continuous
Endshields
Cast Aluminum
Shaft Material
Stainless Steel
Phase
Single
Application
Washguard
Inverter Rated
No
Conduit Box
Cast Oversized Gasketed
NEMA Design
N
Nominal Efficiency
71 %
Full Load Amps
12.6 A
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Finish
Epoxy-Coated
Duty Cycle
Continuous
Weight
63 lb
Endshield Material
Aluminum
Removable Base
No
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.6 A, 182T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.