Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 56HC Frame, 115/230V AC Voltage

  • Mfr # E113700.00

  • Zoro # G011930553


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
1725
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E113700.00
Zoro #
G011930553
UPC #
691720991152
Country of Origin
United States

Dimensions

Length Less Shaft
11 in
Shaft Dia.
5/8 in
Overall Length
12 7/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
1725
Voltage
115/230V AC
Frame
56HC
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230 V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Duty Cycle
Continuous
NEMA Design
L
Full Load Amps
6.5 A
Phase
Single
Usable @ 208V
Not Usable at 208V
Weight
41 lb
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Nominal Efficiency
83.8 %
Max. Ambient Temp.
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.5 A, 56HC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CCWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.