Capacitor-Start/Run General Purpose Motor, 1 hp, 1/3 hp HP, 208-230/190-220V AC Voltage, 56H Frame
Mfr # 5KCR48TN3084X
Zoro # G7477075
product price: $655.49
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp, 1/3 hp
RPM Range
1,701-1,800
Voltage
208-230/190-220V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5KCR48TN3084X
Zoro #
G7477075
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Overall Length
12 9/16 in
Shaft Length
2 in
Length Less Shaft
10 11/16 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp, 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 208-230/190-220V AC, Full Load Amps 5.4/3.7 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1, Max. Ambient Temp. 50 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.