Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1/2 hp HP, 120/240V AC Voltage, 56C Frame

  • Mfr # 056B17D11031

  • Zoro # G0600402


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17D11031
Zoro #
G0600402
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 1/2 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 7/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
120/240V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
RPM Group
1701-1800
Full Load Amps
5.2-4.4/2.6-2.2 A
Nominal Efficiency
76.2 %
Phase
Single
Inverter Rated
Not Inverter Rated
Duty
Continuous
Hz
60/50 Hz
Ins. Class
B
HP @ 50Hz
1/2 hp
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1,725 RPM
Weight
25 lb
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
11.6/5.8 A
Usable @ 200V
Usable at 200V
Duty Cycle
Continuous
Voltage @ 50Hz
100-120/200-240V AC

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 120/240V AC, Full Load Amps 5.2-4.4/2.6-2.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.