Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1/4 hp, 3/4 hp HP, 115V AC Voltage, 56 Frame

  • Mfr # 5KCR49PN3011X

  • Zoro # G5722071


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/4 hp, 3/4 hp
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49PN3011X
Zoro #
G5722071
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Manufacturers Warranty Length
1 yr
Overall Length
11 1/2 in
Shaft Dia.
5/8 in
Length Less Shaft
9 5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/4 hp, 3/4 hp
RPM Range
1,701-1,800
Voltage
115V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
2
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
General Purpose
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,725/1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Duty
Continuous
Phase
Single
Full Load Amps
9.0/6.4 A
RPM Group
1701-1800
Nominal Efficiency
70 %
Includes
Thermal Protection
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Ins. Class
B
Frame Material
Rolled steel
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
31 lb
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp, 3/4 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 9.0/6.4 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.