Shop LEESON

Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 120/240V AC Voltage, 56C Frame

  • Mfr # 056B17DRR70008A1
  • Zoro # G0600439

product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
120/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056B17DRR70008A1
Zoro #
G0600439
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/16 in
Manufacturers Warranty Length
1 yr
Overall Length
12 3/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
120/240V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Nominal Efficiency
81.8 %
Inverter Rated
Not Inverter Rated
Ins. Class
B
Phase
Single
Hz
60/50 Hz
Motor Bearings
Ball
Duty
Continuous
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.2/3.1 A
Service Factor @ 50Hz
1.25
Duty Cycle
Continuous
HP @ 50Hz
3/4 hp
Voltage @ 50Hz
100-120/200-240V AC
Usable @ 200V
Usable at 200V
RPM @ 50Hz
1,425 RPM
Full Load Amps @ 50Hz
11.4/5.7 A
Weight
35 lb
Usable @ 208V
Usable at 208V
Inverter Rating
Not Inverter Rated
Manufacturers Warranty
1 yr
Nameplate Voltage @ 50 Hz
100-120/200-240V AC
Full Load Current @ 60 Hz
6.2/3.1 A
Nameplate Service Factor @ 50 Hz
1.25
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.25
Mounting Position
Horizontal
Number of Speeds
1
Full Load Current @ 50 Hz
11.4/5.7 A
Nameplate RPM @ 50 Hz
1,425 RPM
Application
General Purpose
Shaft Design
Keyed
Frame Material
Steel
Nameplate Horsepower @ 50 Hz
3/4 hp
Efficiency Rating
Premium Efficiency (IE3)
Bearing Type
Ball
Frequency
60/50 Hz
Product Type
General Purpose Motor
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 120/240V AC, Full Load Amps 6.2/3.1 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.