Shop LEESON
See all product information
Create Account
Marathon C1419 General Purpose Electric Motor Replacement
- Mfr # MC1419
- Zoro # G023931449
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1419
- Zoro #
- G023931449
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Frame
- 56C
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon replacement cap-start motor PEM-MC1419, 1/3 HP (0.333), 56 frame with 6.5-inch diameter, TEFC enclosure and round mounting for single-phase service at 115/230V (5.6/2.8 A), reversible rotation and single shaft; rolled steel construction, shipping 17 inx14 inx12 in, cross-referenced to Baldor KL3405.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.