Shop CENTURY
See all product information
Create Account
945A Replacement Motor 115V 1/8 HP 1500 RPM 3/42Y CX
- Mfr # U945A
- Zoro # G223932369
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
3
Motor Enclosure Design
OAO
HP
0.13
Motor Bearings
Ball
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U945A
- Zoro #
- G223932369
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- No. of Speeds
- 3
- Motor Enclosure Design
- OAO
- HP
- 0.13
- Motor Bearings
- Ball
- Voltage
- 115V
- Nameplate RPM
- 1,500 RPM
- Hz
- 60 Hz
- Motor Shaft Rotation
- DS
- Frame
- 42
Description
Century CENTURY 1/8 HP (0.125) PSC OEM replacement motor, 1500 RPM, 115V single-phase with CCWLE rotation and auto overload, frame 42Y, OAO enclosure and B insulation class. Rolled steel construction with sleeve bearings front and rear, resilient base mounting, flat 0.500 in shaft (extensions 9.800 in each side), service factor 1.00; UL recognized, CSA-certified, 9.9 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.