Capacitor-Start/Run Single Phase ODP Motors, 3/4 HP, 56 Frame, 115/208-230V AC Voltage

  • Mfr # 056B17DRR70036A1

  • Zoro # G701770322


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17DRR70036A1
Zoro #
G701770322
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 1/2 in
Length Less Shaft
10 9/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
Frame
56
Voltage
115/208-230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
6.2/3.4-3.1 A
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Part Winding Start Capable
No
Weight
36 lb
Removable Base
Permanently Lubricated
NEMA Design
N
Standards
CE, CSA, UL Listed
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Motor Service Factor
1.25
Nominal Efficiency
81.8 %
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Ins. Class
B
Motor Application
General Purpose
Motor Shaft Design
Keyed
No. of Speeds
1

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.2/3.4-3.1 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.