Zoro Homepage

Close-Coupled Pump Motor, 3-Phase, 3 HP

  • Mfr # 145TTDR6013

  • Zoro # G5755583


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
RPM Range
3,001-3,600
Nameplate RPM
3,490
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR6013
Zoro #
G5755583
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
10 1/2 in
Overall Length
14 3/4 in
Shaft Length
4 1/4 in
Height
6 3/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3,001-3,600
Nameplate RPM
3,490
Voltage
230/460V AC
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Application
Pump
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
86.5 %
Motor Shaft Rotation
CW/CCW
Full Load Amps
7.2/3.6
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Motor Shaft Design
JM Threaded
CC Number
CC003A
Frame Material
Rolled steel
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60/50
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Motor Frame Material
Steel
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
48 lb
NEMA Design
B
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Usable @ 200V
No
Voltage @ 50Hz
460
Usable @ 208V
No
No. of Speeds
1
Full Load Amps @ 50Hz
7.2/3.6
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,490
Duty Cycle
Continuous
HP @ 50Hz
3
Conduit Box Position
F1
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 7.2/3.6, Full Load Amps @ 50Hz 7.2/3.6, Height 6 3/4 in, HP 3, HP @ 50Hz 3, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.