Condenser Fan Motor, 1 HP, 56 Frame

  • Mfr # 490T73
  • Zoro # G7246640
product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
490T73
Zoro #
G7246640
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in
Overall Length
11 1/2 in
Length Less Shaft
9 1/2 in
Body Dia.
5 11/16 in
Lead Length
9"
Resilient Ring Diameter
2 1/2 in
Body Diameter
5.7 in
Shaft Diameter
5/8 in
Frame Size
56

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Ins. Class
B
Full Load Amps
3.4-3.4/1.7 A
Ring to Ring Center
9 1/8 in
Duty
Continuous
Capacitor Required
Capacitor Not Required
Motor Bearings
Ball
Application
Fan/Blower
Nominal Efficiency
76.5 %
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Standards
CSA (MC236833), UL (E14133)
Hz
50/60 Hz
Usable @ 200V
No
Weight
24 lb
Motor Frame Material
Steel
Usable @ 208V
Yes
Full Load Amps @ 50Hz
3.4-3.4/1.7 A
Duty Cycle
Continuous
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Frequency
60/50 Hz
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
B
Mounting Position
All Angle
Frame Material
Steel
Full Load Current @ 50 Hz
3.4-3.4/1.7 A
Full Load Current @ 60 Hz
3.4-3.4/1.7 A
Bearing Type
Ball
Manufacturers Warranty
1 yr
Product Type
Fan and Blower Motor
Drive Type
Belt Drive
Nameplate Voltage @ 50 Hz
190/380-415V AC

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.4-3.4/1.7 A Full Load Amps, 56 Frame, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & reviews