Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 HP, 56Z Frame

  • Mfr # 5KC49NN0061T

  • Zoro # G7260053


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49NN0061T
Zoro #
G7260053
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/4 in
Bolt Circle Dia.
5-15/16"
Overall Length
10 3/4 in
Body Dia.
6 7/16 in
Stud Size
#10-32
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
9 3/8 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
115/208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
56Z
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Ring to Ring Center
9 1/16 in
Motor Bearings
Ball
Capacitor Required
Included
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Ins. Class
B
Duty
Continuous
Standards
CSA (MC236833), UL (E14133)
Stud Quantity
4
Motor Service Factor
1.15
Motor Shaft Design
Flat
Nominal Efficiency
69 %
Application
Fan/Blower
Full Load Amps
14.4,7.2-7.2 A
Hz
60 Hz
Usable @ 208V
Yes
Weight
27 lb
Duty Cycle
Continuous
Usable @ 200V
No
Motor Frame Material
Steel

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 14.4/7.2-7.2 A Full Load Amps, 56Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.