Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 048A11T580

  • Zoro # G712190478


product price: $341.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,075
Voltage
460V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11T580
Zoro #
G712190478
UPC #
722856037916
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 1/16 in
Length Less Shaft
5 15/16 in
Overall Length
12 in
Body Dia.
5 11/16 in
Stud Size
8-32

Details

HP
1/2
Nameplate RPM
1,075
Voltage
460V AC
Frame
48Y
Motor Shaft Rotation
CCW
RPM Range
1,001-1,100
Motor Shaft Design
Flat
Motor Service Factor
1
Hz
60 Hz
Item
Condenser Fan Motor
Ins. Class
B
Motor Mounting Position
Horizontal
Features
Vertical/Horizontal Mounting for Proper Placement of the Fan within Airflow
Motor Enclosure Design
Totally Enclosed Air-Over
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
Auto
Application
Condenser Fan
Max. Ambient Temp.
60 Degrees C
Includes
Fan and Blower
Motor Application
General Application
Motor Design
Permanent Split Capacitor
Voltage Compatibility
460V AC
Duty
Continuous
Full Load Amps
1.4 A
No. of Speeds
1
Motor Mounting Type
Stud
Nominal Efficiency
68.3 %
Standards
CSA Certified, UL Listed

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.4 A Full Load Amps, 48Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.