Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 056T11O11001

  • Zoro # G5301545


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/3
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11O11001
Zoro #
G5301545
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
8 3/8 in
Overall Length
13 3/8 in
Body Dia.
5 11/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1/3
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
B
Application
Condenser Fan
Full Load Amps
1.8-1.8/0.90 A
Nominal Efficiency
72 %
Duty
Continuous
Motor Shaft Design
Keyed with Single Flat
Standards
CSA Certified (LR2025), UL Recognized
Motor Bearings
Ball
Hz
60/50 Hz
Motor Service Factor
1
Features
Shaft Slinger, Threaded Lead Exit
HP @ 50Hz
1/3
Weight
22 lb
Service Factor @ 50Hz
1
Output Watts
250 W
Motor Frame Material
Steel
RPM @ 50Hz
1,140
Duty Cycle
Continuous
Conduit Box Position
F1
Full Load Amps @ 50Hz
1.8-1.8/0.90 A
Usable @ 208V
Yes
Usable @ 200V
No
Conduit Box Location
Exterior
Voltage @ 50Hz
208-230/460V AC
Mounting
Rigid Base

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.8-1.8/0.90 A Full Load Amps, 56Z Frame, Output Watts 250 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.